ROSIN CORE SOLDER, Sn60/Pb40, 14 g

987.062 - UNSPSC 23271806
0987187062961 1
ROSIN CORE SOLDER, Sn60/Pb40, 14 g ROSIN CORE SOLDER, Sn60/Pb40, 14 g
ROSIN CORE SOLDER, Sn60/Pb40, 14 g

Delivery

In stock delivery from our warehouses.

ROSIN CORE SOLDER, Sn60/Pb40, 14 g — 987.062
  • ROSIN CORE SOLDER, Sn60/Pb40, 14 g — 987.062
  • ROSIN CORE SOLDER, Sn60/Pb40, 453 g — 987.063

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 3:37 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 3:37 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 0.50 oz
Composition 60 Tin/40 Lead
Solder Thickness 0.062 in
EAN 4052713986412

Benefits & Advantage

General purpose, automotive solder
Solder thickness: 0.062” (1.57 mm)
Solder can be easily dispensed through the red cap on the tube

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-09-03
This was my first order with you and your online service, it worked perfectly.. I called & talked to a customer service agent and she also advised me of a 15% off offer for first time customers. Also advised me of another discount for my next offer if I did a short survey which I did. Although I have not received the discount email yet I’m sure I’ll be making other orders. Thanks
2020-08-07
c'est piece va trais bien
2020-06-02
bien